




€24.08/ pieceexcl. VAT
€29.14incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Optiflex |
Type | 447 |
Norm | EN (DIN) |
Execution | Fill/drain cock |
Construction type | Straight |
Housing material | Brass |
Nominal inner diameter | 1/2" (15) |
Diameter, hose connector | 15 mm |
Connection | External thread (BSPP) |
Connection 2 | Hose tail |
Pressure rating | PN16 |
Face to Face length | 71.5 mm |
Operation | Knob |
Self-locking | Yes |
Type of disc | Ball |
Maximum medium temperature (continuous) | 120 °C |
With sealing cap | Yes |