

€5,008.00/ pieceexcl. VAT
€6,059.68incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | DMC-3 |
View | Differential pressure and flow |
Connection | WLAN |
Max. pressure | 2.5 bar |
System temperature | from -20 to 120 °C |
Max. system pressure | 20 bar |
Level of protection (IP value) | IP64 |
Including battery-pack | Yes |