




€216.40/ pieceexcl. VAT
€261.84incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OVENTROP |
Series | Optibal |
Type | 10 |
Housing material | Brass |
Nominal inner diameter | 3/4" (15mm) |
Connections | External thread |
Pressure rating | PN16 |
Max. pressure difference in opened position | 2 bar |
Kvs value | 3.2 m³/h |
Material ball | Brass |
Spindle material | Brass |
Primary spindle seal material | PTFE |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 90 °C |
Ground characteristic | Linear |
Length of connection 1 | 36 mm |
Length of connection 2 | 36 mm |
Length of connection 3 | 36 mm |
Length of connection 4 | 36 mm |
Length of connection 5 | 36 mm |
Length of connection 6 | 36 mm |
Shaft height | 15 mm |