ORBINOX

ORBINOX Sealing Type: 5402X FPM (FKM)

  • ERIKS:12564288
Image 1
The sealing is number 1 in the photo.
Save to list

95,00 €/ meterexcl. VAT

114,95 €incl. VAT

Sold per: 0,01Min. order: 0,01

5 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Type
5402X
Execution
Sealing
Material
FPM (FKM)
Suitable for type
5402/5408/5412