ORBINOX

ORBINOX Sealing Type: 5402X EPDM

  • ERIKS:12568879
Image 1
The sealing is number 1 in the photo.
Save to list

0,87 €/ centimeterexcl. VAT

1,05 €incl. VAT

2359 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Type
5402X
Execution
Sealing
Material
EPDM
Suitable for type
5402/5408/5412