

€215.00/ pieceexcl. VAT
€260.15incl. VAT
8 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Type | 5402X |
Execution | Sealing set |
Suitable for type | Pneumatic actuator |
Suitable for size | DN250 - DN300 |
Diameter pneumatic actuator | 200 mm |