

€176.50/ pieceexcl. VAT
€213.57incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Type | 5402X |
Execution | Sealing set |
Suitable for type | Pneumatic actuator |
Suitable for size | DN125 - DN150 |
Diameter pneumatic actuator | 125 mm |