

€386.00/ pieceexcl. VAT
€467.06incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Type | 5402X |
Transmission | Linear |
Execution | Pneumatic actuator |
Operating principle | Double acting |
Suitable for size | DN65 |
Material housing | Aluminium |
Material cover | Aluminium |
Spindle material | Stainless steel |
Material Tie-rod | Galvanized steel |
Diameter pneumatic actuator | 100 mm |
Stroke | 77 mm |
Air supply connection | 1/4" |