

€545.50/ pieceexcl. VAT
€660.06incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Type | 5402X |
Transmission | Linear |
Execution | Pneumatic actuator |
Operating principle | Double acting |
Suitable for size | DN150 |
Material housing | Aluminium |
Material cover | Aluminium |
Spindle material | Stainless steel |
Material Tie-rod | Galvanized steel |
Diameter pneumatic actuator | 125 mm |
Stroke | 168 mm |
Air supply connection | 1/4" |