




1.303,20 €/ pieceexcl. VAT
1.576,87 €incl. VAT
11 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Series | EX |
Type | 5412 |
Norm | EN (DIN) |
Housing construction | 1-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN80 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 50 mm |
Operation | Pneumatic double acting |
Operating principle | Double acting |
Type of sealing | Uni-directional |
Sealing | EPDM |
Plate material | 1.4401 |
Spindle material | AISI 430 |
Primary spindle seal material | PTFE/EPDM |
Material bracket | Steel epoxy coating |
Actuator material | Aluminium (L2520) |
Medium temperature | from -10 to 120 °C |
Max. pressure at sliding plate | 10 bar |
DN | DN80 |
B | 149 mm |
C | 100 mm |
D | 115 mm |
H | 497 mm |
L | 50 mm |
Cord length | 34 cm |
Air supply connection | 1/4" |
Weight | 11 kg |