




€4,668.00/ pieceexcl. VAT
€5,648.28incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Series | EX |
Type | 5412 |
Norm | EN (DIN) |
Housing construction | 1-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN350 |
Connection | Wafer type |
Pressure rating | PN6 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 96 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of sealing | Uni-directional |
Sealing | EPDM |
Plate material | 1.4401 |
Spindle material | AISI 430 |
Primary spindle seal material | PTFE/EPDM |
Material bracket | Steel epoxy coating |
Actuator material | Ductile cast iron |
Medium temperature | from -10 to 120 °C |
Max. pressure at sliding plate | 6 bar |
DN | DN350 |
B | 431 mm |
C | 197 mm |
H | 1323 mm |
L | 96 mm |
M | 410 mm |
Cord length | 120 cm |
Weight | 96 kg |