




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Series | EX |
Type | 5412 |
Norm | EN (DIN) |
Housing construction | 1-part |
Housing material | Stainless steel |
Material quality | 1.4408 |
Nominal inner diameter | DN450 |
Connection | Wafer type |
Pressure rating | PN5 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 106 mm |
Operation | Hand wheel, non-rising with rising stem |
Type of sealing | Uni-directional |
Sealing | EPDM |
Plate material | 1.4401 |
Spindle material | AISI 430 |
Primary spindle seal material | PTFE/EPDM |
Material bracket | Steel epoxy coating |
Actuator material | Ductile cast iron |
Medium temperature | from -10 to 120 °C |
Max. pressure at sliding plate | 5 bar |
DN | DN450 |
B | 540 mm |
C | 201 mm |
H | 1594 mm |
L | 106 mm |
M | 550 mm |
Cord length | 151 cm |
Weight | 168 kg |