ORBINOX

ORBINOX Knifegate valve Series: EX Type: 5402 Cast iron/EPDM Lever PN10 Wafer type DN65 Pressure rating flange: PN10

  • ERIKS:13492352
Image 1
Image 2
Image 1
Image 2
Save to list

€629.60/ pieceexcl. VAT

€761.82incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ORBINOX
Series
EX
Type
5402
Norm
EN (DIN)
Housing construction
1-part
Housing material
Cast iron
Material quality
EN-JL1040
Surface protection
Epoxy coating (in- and external)
Nominal inner diameter
DN65
Connection
Wafer type
Pressure rating
PN10
Pressure rating flange
PN10
Face to Face norm
Manufacturer standard
Face to Face length
40 mm
Operation
Lever
Type of sealing
Uni-directional
Sealing
EPDM
Plate material
1.4301
Spindle material
AISI 430
Primary spindle seal material
PTFE/EPDM
Material bracket
Steel epoxy coating
Medium temperature
from -10 to 80 °C
Actuator material
Steel coated
Max. pressure at sliding plate
10 bar
DN
DN65
B
134 mm
C
100 mm
H
435 mm
L
40 mm
M
465 mm
Cord length
29 cm
Weight
12 kg