




€1,205.60/ pieceexcl. VAT
€1,458.78incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Series | EX |
Type | 5402 |
Norm | EN (DIN) |
Housing construction | 1-part |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN200 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 60 mm |
Operation | Lever |
Type of sealing | Uni-directional |
Sealing | EPDM |
Plate material | 1.4301 |
Spindle material | AISI 430 |
Primary spindle seal material | PTFE/EPDM |
Material bracket | Steel epoxy coating |
Actuator material | Steel coated |
Medium temperature | from -10 to 80 °C |
Max. pressure at sliding plate | 10 bar |
DN | DN200 |
B | 262 mm |
C | 119 mm |
H | 1038 mm |
L | 60 mm |
M | 855 mm |
Cord length | 72 cm |
Weight | 37 kg |