




€2,389.60/ pieceexcl. VAT
€2,891.42incl. VAT
Estimated delivery date - 21/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Series | EB |
Type | 5404 |
Norm | EN (DIN) |
Housing construction | 1-part |
Housing material | Ductile cast iron |
Material quality | EN-JS1020 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN350 |
Connection | Wafer type |
Pressure rating | PN6 |
Pressure rating flange | PN10 |
Face to Face norm | EN 558, Series 20 |
Face to Face length | 78 mm |
Operation | Hand wheel, non-rising with non-rising stem |
Type of sealing | Bi-directional |
Sealing | EPDM |
Plate material | 1.4301 |
Spindle material | AISI 430 |
Primary spindle seal material | PTFE/EPDM |
Material bracket | Steel epoxy coating |
Actuator material | Aluminium (L2520) |
Medium temperature | from -10 to 80 °C |
Max. pressure at sliding plate | 6 bar |
DN | DN350 |
B | 431 mm |
C | 197 mm |
H | 932 mm |
L | 78 mm |
M | 410 mm |
Weight | 90 kg |