




€732.40/ pieceexcl. VAT
€886.20incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Series | XC |
Type | 5408 |
Norm | EN (DIN) |
Housing construction | 1-part |
Execution | Model silo |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN50 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 46 mm |
Operation | Pneumatic double acting |
Operating principle | Double acting |
Type of sealing | Uni-directional |
Sealing | EPDM |
Plate material | 1.4301 |
Spindle material | AISI 430 |
Primary spindle seal material | PTFE/EPDM |
Material bracket | Steel epoxy coating |
Actuator material | Aluminium (L2520) |
Medium temperature | from -10 to 80 °C |
DN | DN50 |
B | 124 mm |
C | 100 mm |
D | 115 mm |
H | 412 mm |
L | 46 mm |
Cord length | 24 cm |
Air supply connection | 1/4" |
Weight | 9 kg |