




€1,525.60/ pieceexcl. VAT
€1,845.98incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ORBINOX |
Series | XC |
Type | 5408 |
Norm | EN (DIN) |
Housing construction | 1-part |
Execution | Model silo |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Surface protection | Epoxy coating (in- and external) |
Nominal inner diameter | DN200 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 89 mm |
Operation | Pneumatic double acting |
Operating principle | Double acting |
Type of sealing | Uni-directional |
Sealing | EPDM |
Plate material | 1.4301 |
Spindle material | AISI 430 |
Primary spindle seal material | PTFE/EPDM |
Material bracket | Steel epoxy coating |
Actuator material | Aluminium (L2520) |
Medium temperature | from -10 to 80 °C |
DN | DN200 |
B | 270 mm |
C | 122 mm |
D | 175 mm |
H | 872 mm |
L | 89 mm |
Cord length | 72 cm |
Air supply connection | 1/4" |
Weight | 44 kg |