OPTIBELT

OPTIBELT Variable Speed Belt VARIO POWER 70X18-2240LI

  • ERIKS:23206913
  • Manufacturer:4014486202854
Image 1
Save to list

€665.21/ pieceexcl. VAT

€804.90incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Vario Power
Type
70X18
Height
18 mm
Width (top)
70 mm
Temperature resistance
from -30 to 90 °C