OPTIBELT

OPTIBELT Variable Speed Belt VARIO POWER 41X13-925LI

  • ERIKS:23206897
  • Manufacturer:4014486199734
Image 1
Save to list

€167.59/ pieceexcl. VAT

€202.78incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Vario Power
Type
41X13
Height
13 mm
Width (top)
41 mm
Temperature resistance
from -30 to 90 °C