OPTIBELT

OPTIBELT Variable Speed Belt VARIO POWER 2230 V 275

  • ERIKS:23206817
  • Manufacturer:4014486194432
Image 1
Save to list

€101.45/ pieceexcl. VAT

€122.75incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
Vario Power
Type
22X30
Width (top)
34.925 mm
Temperature resistance
from -30 to 90 °C