

€56.80/ pieceexcl. VAT
€68.73incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Vario Power |
Type | 17x5 |
Height | 5 mm |
Width (top) | 17 mm |
Angle (degrees) | 24 ° |
Inner length | 606 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 90 °C |