

€92.84/ pieceexcl. VAT
€112.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | VB |
Type | B/17 |
Reference length (ISO) | 2940 mm |
Inner length | 2900 mm |
Temperature resistance | from -40 to 70 °C |