

€14.15/ pieceexcl. VAT
€17.12incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | Z/SPZ/QXPZ |
Pitch circle diameter | 60 mm |
Number of grooves | 2 |
Bore type | Tapered bore , RV03531 |
Taper Lock | 1108 |
Outer Diameter | 64 mm |
Material | Cast iron |
Groove Width | 9.7 mm |
Maximum bore | 28 mm |