

€183.50/ pieceexcl. VAT
€222.04incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 315 mm |
Number of grooves | 2 |
Bore type | Tapered bore |
Taper Lock | 2517 |
Outer Diameter | 321 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 65 mm |
F | 35 mm |
€82.76/ pieceexcl. VAT
€100.14incl. VAT
25 In stock - Available while stock lasts - Estimated delivery date 10/11/2026