

€123.04/ pieceexcl. VAT
€148.88incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 170 mm |
Number of grooves | 5 |
Bore type | Tapered bore |
Taper Lock | 3020 |
Outer Diameter | 176 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 65 mm |
F | 80 mm |