

€41.14/ pieceexcl. VAT
€49.78incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Pulley TB |
Type | A/SPA/QXPA |
Pitch circle diameter | 106 mm |
Number of grooves | 3 |
Bore type | Tapered bore |
Taper Lock | 1610 |
Outer Diameter | 112 mm |
Material | Cast iron |
Groove Width | 12.7 mm |
Maximum bore | 42 mm |
F | 50 mm |
€32.81/ pieceexcl. VAT
€39.70incl. VAT
20 In stock - Available while stock lasts - Estimated delivery date 10/11/2026