

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SUPER TX |
Type | ZX/10 |
Height | 6 mm |
Width (top) | 10 mm |
Reference length (ISO) | 1038 mm |
Inner length | 1016 mm |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | Yes |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 70 °C |
Minimum disc diameter | 40 mm |