

€14.77/ pieceexcl. VAT
€17.87incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | SK |
Type | 3V/9N |
Height | 8 mm |
Width (top) | 9 mm |
Outside length | 1270 mm |
Outside length | 50 in |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 67 mm |
Maximum belt speed | 55 m/s |