

€784.90/ pieceexcl. VAT
€949.73incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Red Power 3 |
Type | 8V/25N |
Height | 23 mm |
Width (top) | 25 mm |
Outside length | 9525 mm |
Outside length | 375 in |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 315 mm |
Maximum belt speed | 55 m/s |