OPTIBELT

OPTIBELT V-Belt Optimat double sided AA/13

  • ERIKS:12677696
  • Manufacturer:4014486191141
Image 1
Save to list

€112.88/ meterexcl. VAT

€136.58incl. VAT

Sold per: 0.001Min. order: 0.001

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
DK
Type
AA/13
Height
10.5 mm
Width (top)
13 mm
Temperature resistance
from -40 to 70 °C