

€130.84/ pieceexcl. VAT
€158.32incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | DK |
Type | BB |
Height | 13 mm |
Width (top) | 17 mm |
Reference length (ISO) | 1980 mm |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 125 mm |
Maximum belt speed | 30 m/s |
€109.69/ pieceexcl. VAT
€132.72incl. VAT
Estimated delivery date - 17/11/2026