

€132.05/ pieceexcl. VAT
€159.78incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | DK |
Type | AA |
Height | 10 mm |
Width (top) | 13 mm |
Reference length (ISO) | 2500 mm |
Material | Gummi |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | Yes |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 80 mm |
Maximum belt speed | 30 m/s |
€114.23/ pieceexcl. VAT
€138.22incl. VAT
Estimated delivery date - 15/02/2027