OPTIBELT

OPTIBELT Timing Belt ZR HTD 3500-14M-55

  • ERIKS:23201180
  • Manufacturer:4014486281170
Image 1
Save to list

€642.73/ pieceexcl. VAT

€777.70incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
ZR HTD
Type
14M-055
Pitch length
3500 mm
Width
55 mm
Pitch
14 mm