

€33.53/ pieceexcl. VAT
€40.57incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR CLASSIC |
Type | H-100 |
Pitch length | 838.2 mm |
Pitch length | 33 in |
Width | 25.4 mm |
Pitch | 12.7 mm |
Pitch | 1/2 in |