

€34.69/ pieceexcl. VAT
€41.97incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR |
Type | T5-025 |
Pitch length | 420 mm |
Width | 25 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Material | PU |