

€16.99/ pieceexcl. VAT
€20.56incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR |
Type | T2.5-006 |
Pitch length | 330 mm |
Width | 6 mm |
Pitch | 2.5 mm |
Profile shape | Trapezoid |
Material | PU |