

€51.92/ pieceexcl. VAT
€62.82incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR |
Type | T10-016 |
Pitch length | 1080 mm |
Width | 16 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Material | PU |