

€137.18/ pieceexcl. VAT
€165.99incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR |
Type | AT10-032 |
Pitch length | 1360 mm |
Width | 32 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Material | PU |