

€173.76/ pieceexcl. VAT
€210.25incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | ZR |
Type | AT10-050 |
Pitch length | 1150 mm |
Width | 50 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Material | PU |