

€499.80/ pieceexcl. VAT
€604.76incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Alpha Torque |
Type | AT20-050 |
Pitch length | 1500 mm |
Width | 50 mm |
Pitch | 20 mm |
Profile shape | Trapezoid |
Material | PU |