

€240.79/ pieceexcl. VAT
€291.36incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Super KBX-Power |
Type | 3VX/9JX |
Height | 9.9 mm |
Number of ribs | 5 |
Outside length | 1524 mm |
Outside length | 60 in |
Sheathed | Yes |