

€682.72/ pieceexcl. VAT
€826.09incl. VAT
Estimated delivery date - 15/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | Super KBX-Power |
Type | 5VX/15JX |
Height | 15.1 mm |
Number of ribs | 4 |
Outside length | 2844.8 mm |
Outside length | 112 in |
Sheathed | Yes |