

€122.18/ pieceexcl. VAT
€147.84incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | WR |
Type | 7M |
Height | 5 mm |
Width (top) | 7 mm |
Angle (degrees) | 60 ° |
Outside length | 1450 mm |
Material | Polyurethane |