

€91.74/ pieceexcl. VAT
€111.01incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | WR |
Type | 5M |
Height | 3 mm |
Width (top) | 5 mm |
Angle (degrees) | 60 ° |
Outside length | 1120 mm |
Material | Polyurethane |