OPTIBELT

OPTIBELT Polyurethane round section belt 88 ShA green smooth Ø 15mm

  • ERIKS:12017916
  • Manufacturer:4014486033762
Image 1
Save to list

€58.73/ pieceexcl. VAT

€71.06incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
OPTIBELT
Series
RR
Type
88ShA
Diameter
15 mm
Shore hardness
88
Colour
Green
Tensile Cord
None
Surface structure
Smooth
Material
Polyurethane