

€1,228.92/ pieceexcl. VAT
€1,486.99incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RB |
Type | PM |
Pitch | 9.4 mm |
Height | 13 mm |
Number of ribs | 10 |
Effective length (ISO) | 3531 mm |
Reference length (ISO) | 3531 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | No |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 180 mm |
Maximum belt speed | 35 m/s |
DIN standard | DIN 7867 |