

€168.46/ pieceexcl. VAT
€203.84incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RB |
Type | PL |
Pitch | 4.7 mm |
Height | 7 mm |
Number of ribs | 6 |
Effective length (ISO) | 2070 mm |
Reference length (ISO) | 2070 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | No |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 75 mm |
Maximum belt speed | 40 m/s |
DIN standard | DIN 7867 |