

€39.77/ pieceexcl. VAT
€48.12incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | RB |
Type | PH |
Pitch | 1.6 mm |
Height | 2.5 mm |
Number of ribs | 8 |
Effective length (ISO) | 1915 mm |
Reference length (ISO) | 1915 mm |
Material | CR (polychloroprene) |
Tensile Cord | Polyester (PES) |
Sheathed | No |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | No |
Oil resistant | Yes |
Temperature resistance | from -40 to 70 °C |
Minimum disc diameter | 13 mm |
Maximum belt speed | 60 m/s |
DIN standard | DIN 7867 |