

€273.61/ pieceexcl. VAT
€331.07incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OPTIBELT |
Series | KB VB |
Type | C/22 |
Pitch | 25.4 mm |
Height | 16.2 mm |
Width (top) | 22 mm |
Number of ribs | 2 |
Reference length (ISO) | 2344 mm |
Inner length | 2286 mm |
Material | Rubber |
Tensile Cord | Polyester (PES) |
Sheathed | Yes |
Shape-toothed model | No |
Double V-profile model | No |
Statically conductive according to ISO 1813 | Yes |
Oil resistant | Yes |
Temperature resistance | from -30 to 100 °C |
Minimum disc diameter | 200 mm |