




€10.62/ pieceexcl. VAT
€12.85incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | OMT |
Type | Drive coupling for GR1/2/3 pump |
With pump | Gearpump standard |
Suitable for pumps | GR.1 flange (72x52 mm) tapered shaft 1:8 |
Suitable for motor drive | 0,12 - 0,18 kW 4p (1500) Ø11 mm Size 63 |
Material | Aluminium |
€13.23/ pieceexcl. VAT
€16.01incl. VAT
11 In stock - Estimated delivery date 16/11/2026